Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 575V, Blue
Mfr # DC Com 2-250 1/1 H5 V7.2/1.8 575/60
Zoro # G8157186
product price: $2,457.99
/ea
Free Shipping & Returns
$2,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 16 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 24/6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DC Com 2-250 1/1 H5 V7.2/1.8 575/60
- Zoro # G8157186
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Width | 10 1/2 in |
Housing Depth | 6 13/16 in |
Manufacturers Warranty Length | 2 yr |
Housing Length | 16 1/2 in |
Chain Length | 16 ft |
Maximum Lifting Length | 16 ft |
Lifting Hook Opening Width | 13 7/8 in |
Body Depth | 6 13/16 in |
Body Length | 16 1/2 in |
Mfr. Warranty Length | 2 yr |
Body Width | 10 1/2 in |
Minimum Retracted Length | 14 7/16 in |
Controller Cord Length | 16 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, 24 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 1 A, Current at Maximum Voltage 1 A, Motor Horsepower 1/2 hp, Operating Voltage 575V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- EXTREME MAX Extreme Max 5001.5763 Deluxe Chrome Motorcycle Wheel Chock - 5.5" Wide (5001.5763)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 230/60)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- Demag Electric Hoists