Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 480V, Blue
Mfr # DCS Pro 2-250 1/1 H5 VS16-30 480/60
Zoro # G7841346
Free Shipping & Returns
$4,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 16 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 0 to 52 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Demag
- MFR # DCS Pro 2-250 1/1 H5 VS16-30 480/60
- Zoro # G7841346
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Depth | 19 11/16 in |
Manufacturers Warranty Length | 2 yr |
Housing Length | 19 11/16 in |
Housing Width | 19 11/16 in |
Chain Length | 16 ft |
Body Width | 19 11/16 in |
Body Depth | 19 11/16 in |
Maximum Lifting Length | 16 ft |
Lifting Hook Opening Width | 14 5/16 in |
Controller Cord Length | 16 ft |
Minimum Retracted Length | 14 7/16 in |
Mfr. Warranty Length | 2 yr |
Body Length | 19 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 14 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ SafeHold Permanent Lift Magnet XPL-10/6 (XPL-10/6)
- NATIONAL HARDWARE TURNBUCKLE E/E1/4X7-1/2"" (N221-747)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 16' - 2-ply (EE2-904-16-T3)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- DEMAG Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 230/60)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- Demag Lifting Equipment