Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 14 ft, Hook Mounted - No Trolley, 460V, Blue
Mfr # DCM Pro 5-250 1/1 H4.3 V19.2/4.8 460/60
Zoro # G7799653
product price: $4,347.99
/ea
Free Shipping & Returns
$4,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 14 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 64/16 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DCM Pro 5-250 1/1 H4.3 V19.2/4.8 460/60
- Zoro # G7799653
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Depth | 8 5/16 in |
Housing Width | 11 in |
Housing Length | 18 5/16 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 14 ft |
Mfr. Warranty Length | 2 yr |
Controller Cord Length | 14 ft |
Maximum Lifting Length | 14 ft |
Body Length | 18 5/16 in |
Body Depth | 8 5/16 in |
Body Width | 11 in |
Minimum Retracted Length | 33 29/32 in |
Lifting Hook Opening Width | 32 1/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 2.2 A, Current at Maximum Voltage 2.2 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 32 1/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0312024)
- DAYTON Complete Hydraulic Assembly (MH2MPT211G)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 460/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 230/60)
- HARRINGTON Electric Hoists (SEM005C-20)
- Demag Electric Hoists