Shop All Electric Hoists
Demag
Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue
Mfr # DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60
Zoro # G8281384
product price: $4,120.99
/ea
Free Shipping & Returns
$4,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 9 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32/8 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60
- Zoro # G8281384
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Housing Depth | 6 13/16 in |
Housing Width | 10 1/2 in |
Housing Length | 16 1/2 in |
Chain Length | 9 ft |
Maximum Lifting Length | 9 ft |
Body Length | 16 1/2 in |
Minimum Retracted Length | 29 3/32 in |
Mfr. Warranty Length | 2 yr |
Lifting Hook Opening Width | 27 3/8 in |
Body Depth | 6 13/16 in |
Controller Cord Length | 9 ft |
Body Width | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.9 A, Motor Horsepower 1/4 hp, Operating Voltage 230V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C1P6)
- ZORO SELECT Replaceable Cable (MH12R95902G)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECX1)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 230/60)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- Demag Electric Hoists