Shop All Electric Hoists
Demag
Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 480V, Blue
Mfr # DCS Pro 10-1000 1/1 H5 VS12-22 480/60
Zoro # G2207725
product price: $6,872.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$6,872.99
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 16 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 0 to 40 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DCS Pro 10-1000 1/1 H5 VS12-22 480/60
- Zoro # G2207725
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Depth | 9 13/16 in |
Manufacturers Warranty Length | 2 yr |
Housing Width | 13 11/16 in |
Housing Length | 26 3/8 in |
Chain Length | 16 ft |
Maximum Lifting Length | 16 ft |
Mfr. Warranty Length | 2 yr |
Body Depth | 9 13/16 in |
Minimum Retracted Length | 20 25/32 in |
Body Width | 13 11/16 in |
Controller Cord Length | 16 ft |
Lifting Hook Opening Width | 19 7/8 in |
Body Length | 26 3/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.11 m/min, Maximum Lift Speed 22 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 3 hp, Operating Voltage 480V AC, Headroom 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 3/8"" (T5423301)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 230/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-250 1/1 H2.8 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- Demag Electric Hoists