Shop All Electric Hoists
Demag
Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue
Mfr # DCS Pro 5-500 1/1 H8 VS8-15 480/60
Zoro # G8453803
Free Shipping & Returns
$5,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 0 to 26 fpm
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Demag
- MFR # DCS Pro 5-500 1/1 H8 VS8-15 480/60
- Zoro # G8453803
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Length | 21 1/2 in |
Manufacturers Warranty Length | 2 yr |
Housing Width | 11 in |
Housing Depth | 8 5/16 in |
Chain Length | 26 ft |
Lifting Hook Opening Width | 16 7/16 in |
Controller Cord Length | 26 ft |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 26 ft |
Body Width | 11 in |
Minimum Retracted Length | 16 1/2 in |
Body Depth | 8 5/16 in |
Body Length | 21 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,100 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.18 m/min, Maximum Lift Speed 15 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.9 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 16 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rubber Tip, Rubber, PK4 (PT-SMALL BLK STOPPER)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Wheel Color: Blue (2RZC2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x105 ZN Turnbuckle (N222-026)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP010L-15)
- Demag Hoists