Shop All Electric Hoists
Demag
Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue
Mfr # DC Com 5-500 1/1 H5 V5.4/1.3 230/60
Zoro # G8412616
product price: $4,462.99
/ea
Free Shipping & Returns
$4,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 18/4.5 fpm
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DC Com 5-500 1/1 H5 V5.4/1.3 230/60
- Zoro # G8412616
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Housing Length | 18 5/16 in |
Housing Depth | 8 5/16 in |
Housing Width | 11 in |
Chain Length | 16 ft |
Body Length | 18 5/16 in |
Body Depth | 8 5/16 in |
Lifting Hook Opening Width | 15 11/16 in |
Mfr. Warranty Length | 2 yr |
Controller Cord Length | 16 ft |
Body Width | 11 in |
Maximum Lifting Length | 16 ft |
Minimum Retracted Length | 16 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,100 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4.5 fpm, 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 5/8 hp, Operating Voltage 230V AC, Headroom 15 11/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- Demag Lifting Equipment