Shop All Winch Parts
Demag
Control Unit, 250kg
Mfr # 77345533
Zoro # G1615280
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-M, DC-Pro Series
- Fits Brand Demag
- For Use With Mfr. Model Number DSM-C 5
- Product Type Pendant Station
- Number of Functions 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 77345533
- Zoro # G1615280
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 7.2 in |
Overall Height | 7.5 in |
Overall Width | 7.5 in |
Details
For Use With | DC-M, DC-Pro Series |
Fits Brand | Demag |
Item | Pendant Station |
For Use With Mfr. Model Number | DSM-C 5 |
Product Type | Pendant Station |
Number of Functions | 3 |
Compatible with Manufacturer Part Number | DSM-C 5 |
Compatible Hoist Type | Electric Chain Hoists |
Connection Type | Wired |
IP Rating | IP65 |
Functions | Up/Down |
Compatible Series | DCM-Pro |
Compatible Load Capacity | 550 lb |
Color | Yellow |
Material | Plastic |
Maximum Input Voltage | 24 V AC |
Controls | Integrated Handle |
Includes | Capacity Stickers |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Integrated Handle, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series DCM-Pro, Compatible with Grainger Part Number 34027, 34A015, 34A016, 34A017, 34A024, 34A025, 34A026, 34A028, 34A029, Compatible with Manufacturer Part Number DSM-C 5, Compatible Load Capacity 550 lb, For Use With DC-M, DC-Pro Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- STREN-FLEX Web Sling, Endless, 4 ft L, 24800 lb Cap. (EN2-902P)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- DEMAG Safety Catch, 1/2 tons (83665933)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Control Set, 460V (77316033)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Load Hook, 550 lb. (83566544)
- WESTWARD Replacement Handle, 30", Gray (411-30-HDL)
- Demag Winches & Pullers