Shop All Winch Parts
Demag
Control Set, 380-480V
Mfr # 71882433
Zoro # G1615393
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC Com 1-125 1/1 H8 V9.6/2.4 575/60
- Fits Brand Demag
- For Use With DC-S Series
- Product Type Pendant Station
- Connection Type Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71882433
- Zoro # G1615393
- Country of Origin Germany
- Category Winch Parts
Dimensions
Details
For Use With Mfr. Model Number | DC Com 1-125 1/1 H8 V9.6/2.4 575/60 |
Item | Pendant Station |
Fits Brand | Demag |
For Use With | DC-S Series |
Product Type | Pendant Station |
Connection Type | Wired |
Color | Black |
Compatible Load Capacity | 275 lb, 4,400 lb |
Compatible with Manufacturer Part Number | DC Com 1-125 1/1 H8 V9.6/2.4 575/60 |
Compatible Series | DCS-Pro |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Controls Not Applicable, Operating Range Not Applicable, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series DCS-Pro, Compatible with Grainger Part Number 341035, 34A033, 34A034, 34A036, 34A037, 34A038, Compatible with Manufacturer Part Number DC Com 1-125 1/1 H8 V9.6/2.4 575/60, Compatible Load Capacity 275 lb, 4,400 lb, For Use With DC-S Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1602DTX12)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Serrated Tread (A018)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- DEMAG Controller (77330033)
- DEMAG Safety Catch (71551633)
- DEMAG Safety Catch Set (71851633)
- DEMAG Control Set, 460V (77316033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Controller (77350033)
- AMERICAN METAL American Metal 4EWT Wall Thimble - 4 In. (6495444)
- Demag Winches & Pullers