Shop All Winch Parts
Demag
Control Set, 230V
Mfr # 77326033
Zoro # G1615402
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC1-15
- Fits Brand Demag
- For Use With DC-Com Series
- Product Type Pendant Station
- Compatible Series DC-Com, DC-Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 77326033
- Zoro # G1615402
- Country of Origin Germany
- Category Winch Parts
Dimensions
Details
For Use With Mfr. Model Number | DC1-15 |
Fits Brand | Demag |
For Use With | DC-Com Series |
Item | Pendant Station |
Product Type | Pendant Station |
Compatible Series | DC-Com, DC-Pro |
Compatible Load Capacity | 275 lb, 4,400 lb |
Compatible Hoist Type | Electric Chain Hoists |
Color | Black |
Connection Type | Wired |
Compatible with Manufacturer Part Number | DC1-15 |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Controls Not Applicable, Operating Range Not Applicable, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series DC-Com, DC-Pro, Compatible with Grainger Part Number 34A004, 34A010, 34A013, 34A019, 34A025, Compatible with Manufacturer Part Number DC1-15, Compatible Load Capacity 275 lb, 4,400 lb, For Use With DC-Com Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- HAMILTON Poly-Tech Wheel, 5X2 1/2Rb (W-520-NF-1/2)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Straddle Legs (989051)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- DEMAG Safety Catch Set (71851633)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Controller (77350033)
- DEMAG Control Set, 460V (77316033)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Brake Set, 180V (71587133)
- PRECISION BRAND PRODUCTS TruPunch® Punch and Die Set (40110)
- Demag Winches & Pullers