Shop All Winch Parts
Demag
Control Cable Set, 5m
Mfr # 71881033
Zoro # G1615229
original price:
$620.51
53% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC-Pro 2-250 1/1 H5
- Fits Brand Demag
- Product Type Pendant Cord
- Overall Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71881033
- Zoro # G1615229
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Width | 3.7 in |
Overall Height | 3.7 in |
Overall Length | 3.2 ft |
Details
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DC-Pro 2-250 1/1 H5 |
Fits Brand | Demag |
Item | Pendant Cord |
Product Type | Pendant Cord |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Material | Copper, Kevlar, Plastic |
Includes | Control Cable, Hexagonal Socket Head Screw |
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Copper, Kevlar, Plastic, Overall Length 3.2 ft, Overall Width 3.7 in, Overall Height 3.7 in, Includes Control Cable, Hexagonal Socket Head Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Controller (77330033)
- DEMAG Controller (77350033)
- DEMAG Brake Set, 440-480V (71887233)
- BULLDOG WINCH Hand Control for 15008 (20173)
- Demag Winch Parts