Shop All Winch Parts
Demag
Chain Set, 8m
Mfr # 71895133
Zoro # G1614982
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC5
- Fits Brand Demag
- Product Type Chain Set
- Compatible Series Demag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71895133
- Zoro # G1614982
- Country of Origin Germany
- Category Winch Parts
Details
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DC5 |
Item | Chain Set, 8m |
Fits Brand | Demag |
Product Type | Chain Set |
Compatible Series | Demag |
Description
Chain Set, 8m, Product Type Chain Set, Compatible Series Demag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 2" x 20' Heavy Duty Winch Strap and Hook - 4,000 lbs. Max Load (WS20HD0600)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- FAIRBANKS Semi-Steel Wheels, 8"x2" (108-SRA)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Safety Catch (71551633)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Control Set, 460V (77316033)
- DEMAG Brake Set, 180V (71587133)
- FAB FOURS HALF TON ELITE RANCH WINCH TRAY (RWINCH-1)
- Demag Winch Parts