Shop All Winch Parts
Demag
Chain Collector Box Set, 8m
Mfr # 71898733
Zoro # G1615210
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC5
- Fits Brand Demag
- Product Type Chain Collector Box Set
- Depth 5.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71898733
- Zoro # G1615210
- Country of Origin Germany
- Category Winch Parts
Dimensions
Depth | 5.31 in |
For Maximum Chain Length | 26.25 ft |
Height | 7.24 ft |
Width | 7.68 in |
For Minimum Chain Length | 9.84 ft |
Details
For Use With | DC-Com Series |
Item | Chain Collector Box Set |
For Use With Mfr. Model Number | DC5 |
Fits Brand | Demag |
Product Type | Chain Collector Box Set |
Color | Black |
Compatible with Manufacturer Part Number | DC5 |
Compatible Series | Demag |
Compatible Load Capacity | 1,102.31 lb |
Maximum Load Capacity | 1,100 lb |
Description
Chain Collector Box Set, Compatible Load Capacity 1,102.31 lb, For Minimum Chain Length 9.84 ft, For Maximum Chain Length 26.25 ft, Height 7.24 ft, Width 7.68 in, Diameter Not Applicable, Depth 5.31 in, Product Type Chain Collector Box Set, Compatible Series Demag, Compatible with Grainger Part Number 33Z982, 33Z984, 33Z986, 33Z988, 34A034, 34A036, Compatible with Manufacturer Part Number DC5, Maximum Load Capacity 1,100 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- B/A PRODUCTS CO Ratchet, Standard, 2 In. (38-20)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 20 ft. (38EV07)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Controller (77350033)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Safety Catch (71551633)
- WARN INDUSTRIES WINCH ACCESSORIES, SOLENOID KIT, CAMDEC (62871)
- Demag Winch Parts