Shop All Winch Parts
Demag
Chain Collector Box Set, 8m
Mfr # 71598733
Zoro # G1615183
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC-Com 10-2000 2/1 H5 V4.8/1.2 575/60, DC10/20
- For Use With DC-Com Series
- Fits Brand Demag
- Product Type Chain Collector Box Set
- Width 9.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71598733
- Zoro # G1615183
- Country of Origin Germany
- Category Winch Parts
Dimensions
Width | 9.92 in |
For Maximum Chain Length | 26.25 ft |
Height | 11.18 ft |
Depth | 5.91 in |
For Minimum Chain Length | 9.84 ft |
Details
For Use With Mfr. Model Number | DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC-Com 10-2000 2/1 H5 V4.8/1.2 575/60, DC10/20 |
For Use With | DC-Com Series |
Fits Brand | Demag |
Item | Chain Collector Box Set |
Product Type | Chain Collector Box Set |
Compatible Load Capacity | 2,204.62 lb |
Compatible Series | Demag |
Compatible with Manufacturer Part Number | DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC-Com 10-2000 2/1 H5 V4.8/1.2 575/60, DC10/20 |
Maximum Load Capacity | 2,200 lb |
Color | Black |
Description
Chain Collector Box Set, Compatible Load Capacity 2,204.62 lb, For Minimum Chain Length 9.84 ft, For Maximum Chain Length 26.25 ft, Height 11.18 ft, Width 9.92 in, Diameter Not Applicable, Depth 5.91 in, Product Type Chain Collector Box Set, Compatible Series Demag, Compatible with Grainger Part Number 33Z996, 33Z999, 34A002, 34A040, 34A042, Compatible with Manufacturer Part Number DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC-Com 10-2000 2/1 H5 V4.8/1.2 575/60, DC10/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- DAYTON Truck, Hand, 400 Lb (3W088)
- CAMPBELL CHAIN & FITTINGS Galvanized Galvanized Steel 5/16 in. D X 200 ft. L Aircraft Cable (7000927)
- PEERLESS CHAIN 1/4 QUICK LINK, ZP, UPC, 4421240 (4421240)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Controller (77330033)
- DEMAG Safety Catch (71551633)
- DEMAG Safety Catch Set (71851633)
- BULLDOG WINCH Shut-Off Switch 400A removeable key (20247)
- Demag Winches & Pullers