Shop All Winch Parts
Demag
Chain Collector Box Set, 5m
Mfr # 71898633
Zoro # G1615192
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-Com Series
- Fits Brand Demag
- For Use With Mfr. Model Number DC5
- Product Type Chain Collector Box Set
- Compatible Load Capacity 1,102.31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71898633
- Zoro # G1615192
- Country of Origin Germany
- Category Winch Parts
Dimensions
For Minimum Chain Length | 9.84 ft |
Depth | 5.31 in |
Height | 6.06 ft |
For Maximum Chain Length | 16.4 ft |
Width | 7.68 in |
Details
For Use With | DC-Com Series |
Fits Brand | Demag |
Item | Chain Collector Box Set |
For Use With Mfr. Model Number | DC5 |
Product Type | Chain Collector Box Set |
Compatible Load Capacity | 1,102.31 lb |
Compatible Series | Demag |
Maximum Load Capacity | 1,100 lb |
Color | Black |
Compatible with Manufacturer Part Number | DC5 |
Description
Chain Collector Box Set, Compatible Load Capacity 1,102.31 lb, For Minimum Chain Length 9.84 ft, For Maximum Chain Length 16.4 ft, Height 6.06 ft, Width 7.68 in, Diameter Not Applicable, Depth 5.31 in, Product Type Chain Collector Box Set, Compatible Series Demag, Compatible with Grainger Part Number 33Z991, 33Z993, 33Z994, 34A037, Compatible with Manufacturer Part Number DC5, Maximum Load Capacity 1,100 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9004246)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- BAUER LADDER Professional 30" Aluminum Two-Way Stepstool -1A 300 lb. (20812)
- VALLEY INDUSTRIES Trailer Winch Replacement Cable - 10' Length (TW-CAB10)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Controller (77330033)
- DEMAG Safety Catch (71551633)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- WESTIN AUTOMOTIVE 07-16 TUNDRA WINCH TRAY-BLACK (46-22235)
- Demag Winches & Pullers