Shop All Winch Parts
Demag
Chain Collector Box, Flex
Mfr # 71535045
Zoro # G1615262
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With Mfr. Model Number DC10 6-10M ,DC-Com 10-2000 2/1 H8 V4.8/1.2 460/60, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60
- For Use With DC-Com Series
- Product Type Chain Collector Box
- Width 10.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71535045
- Zoro # G1615262
- Country of Origin Germany
- Category Winch Parts
Dimensions
Width | 10.87 in |
For Minimum Chain Length | 36.09 ft |
Height | 11.81 ft |
For Maximum Chain Length | 65.62 ft |
Depth | 6.06 in |
Details
Item | Chain Collector Box |
Fits Brand | Demag |
For Use With Mfr. Model Number | DC10 6-10M ,DC-Com 10-2000 2/1 H8 V4.8/1.2 460/60, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60 |
For Use With | DC-Com Series |
Product Type | Chain Collector Box |
Maximum Load Capacity | 4,400 lb |
Compatible with Manufacturer Part Number | DC10 6-10M ,DC-Com 10-2000 2/1 H8 V4.8/1.2 460/60, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60 |
Compatible Series | Demag |
Color | Black |
Compatible Load Capacity | 2,204.62 lb |
Description
Chain Collector Box, Compatible Load Capacity 2,204.62 lb, For Minimum Chain Length 36.09 ft, For Maximum Chain Length 65.62 ft, Height 11.81 ft, Width 10.87 in, Diameter Not Applicable, Depth 6.06 in, Product Type Chain Collector Box, Compatible Series Demag, Compatible with Grainger Part Number 34A001, 34A043, Compatible with Manufacturer Part Number DC10 6-10M ,DC-Com 10-2000 2/1 H8 V4.8/1.2 460/60, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60, Maximum Load Capacity 4,400 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 132 in H Steel Rolling Ladder, 9 Steps, 1,000 lb Load Capacity (WMX09R37A3P3)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Safety Catch (71551633)
- DEMAG Control Set, 460V (77316033)
- DEMAG Brake Set, 180V (71587233)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Brake Set, 180V (71587133)
- BULLDOG WINCH Shifter, standard series 10041X (20426)
- Demag Winches & Pullers