Shop All Winch Parts
Demag
Brake Set, 440-480V
Mfr # 71887233
Zoro # G1614827
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC Com 1-125 1/1 H8 V9.6/2.4 460/60, DC Com 2-250 1/1 H8 V7.2/1.8 460/60
- Fits Brand Demag
- For Use With DC-Com Series
- Product Type Brake Assembly
- Overall Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71887233
- Zoro # G1614827
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 5.9 in |
Overall Height | 3 in |
Overall Width | 3.9 in |
Details
Item | Brake Assembly |
For Use With Mfr. Model Number | DC Com 1-125 1/1 H8 V9.6/2.4 460/60, DC Com 2-250 1/1 H8 V7.2/1.8 460/60 |
Fits Brand | Demag |
For Use With | DC-Com Series |
Product Type | Brake Assembly |
Material | Cast Iron, Copper, Steel |
Includes | (3) Hexagonal Socket Head Screws, Brake |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 5.9 in, Overall Width 3.9 in, Overall Height 3 in, Includes (3) Hexagonal Socket Head Screws, Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Controller (77350033)
- DEMAG Controller (77330033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Brake Set, 180V (71587133)
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- Demag Winch Parts