Shop All Winch Parts
Demag
Brake Set, 180V
Mfr # 71587233
Zoro # G1614921
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC10/15
- Fits Brand Demag
- For Use With DC-Com Series
- Product Type Brake Assembly
- Material Cast Iron, Copper, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71587233
- Zoro # G1614921
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Height | 3.5 in |
Overall Width | 5.2 in |
Overall Length | 8.3 in |
Details
Item | Brake Assembly |
For Use With Mfr. Model Number | DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DC10/15 |
Fits Brand | Demag |
For Use With | DC-Com Series |
Product Type | Brake Assembly |
Material | Cast Iron, Copper, Steel |
Compatible Hoist Type | Electric Chain Hoists |
Includes | (3) Hexagonal Socket Head Screws, Brake Assembly |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Description
Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 8.3 in, Overall Width 5.2 in, Overall Height 3.5 in, Includes (3) Hexagonal Socket Head Screws, Brake Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/16" Diameter, 600Ft L (PD7/16)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Controller (77330033)
- DEMAG Control Set, 460V (77316033)
- DEMAG Safety Catch (71551633)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- Demag Winch Parts