Shop All Winch Parts
Demag
Brake Set, 104V, 220V-240V, 60 Hz
Mfr # 71887333
Zoro # G1614888
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC Com 1-125 1/1 H8 V9.6/2.4 230/60, DCPRO 2-250 1/1 H5
- Product Type Brake Assembly
- Overall Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71887333
- Zoro # G1614888
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 5.9 in |
Overall Width | 3.9 in |
Overall Height | 3 in |
Details
Fits Brand | Demag |
Item | Brake Assembly |
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DC Com 1-125 1/1 H8 V9.6/2.4 230/60, DCPRO 2-250 1/1 H5 |
Product Type | Brake Assembly |
Includes | (3) Hexagonal Socket Head Screws, Brake |
Material | Cast Iron, Copper, Steel |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 5.9 in, Overall Width 3.9 in, Overall Height 3 in, Includes (3) Hexagonal Socket Head Screws, Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (STK0526-10)
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- DURABLE CORP 12" X 10" X 14" Loading Dock Bumper (B1210-14)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (29XP35)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Brake Set, 440-480V (71887233)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Brake Set, 180V (71587233)
- DEMAG Safety Catch (71551633)
- DEMAG Control Set, 460V (77316033)
- BIG ROC TOOLS Big Roc Tools ATVBCC Atv Bucket And Crate Carrier (ATVBCC)
- Demag Winch Parts