No Product Image Available

Dema

Trapper 2507B.E Drain Maintainer Chemical Dispenser with EDPM Tube - Battery Operated


product price: $538.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expertly maintain your drain and drain odor with the Dema Trapper 2507B.E drain maintainer chemical dispenser. This dispenser is designed to help maintain your grease trap floor drain or other food service waste station to dispense chemicals that keeps the drain moving freely. The EDPM squeeze tube on this unit is specially crafted to dispense enzymatic products or other chemicals that keep your drain unobstructed. This dispenser attaches to a fast snap mounting bracket to quickly remove from the wall for preventive maintenance extending the life of your unit. Made of water-resistant components and equipped with a splash-proof enclosure this dispenser is durable and made to last.The dispenser comes with a variety of technological features that help keep your drain maintained properly. It can dispense up to 14 oz. per minute with up to 24 charges per day for drain maintenance. Use the digital controls to program the frequency and volume of liquid dispensed to best meet your needs. Switch from drain maintenance to odor control mode with a simple change in programming hardware and squeeze tube sold separately. This unit runs on an 8D cell battery pack for convenient operation far away from electrical outlets. Use this Trapper drain and odor control dispenser to improve efficiency around your drain and grease trap!Overall DimensionsLength: 8 15/16''Width: 8 1/2''Depth: 7 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.