Shop All Chemical Metering Pumps
Dema
Titan II Solid / Powder Detergent and Liquid Rinse Aid Chemical Dispenser Pump
Mfr # 307T812DL
Zoro # G211641686
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dema
- MFR # 307T812DL
- Zoro # G211641686
- Country of Origin China
- Category Chemical Metering Pumps
Description
Control your warewash system's chemical delivery by adding this Dema Titan II solid / powder detergent and liquid rinse aid chemical dispenser pump to your dish room! This unit provides the chemicals necessary for a high temperature warewashing application and is completely programmable for ease of use down the road. It has a digital display and keypad so that all programming can be done right on the unit itself and it also has an auto switchover feature that lets you change to probeless dispensing without a service call.Designed to handle both solid or powdered detergents and liquid rinse aids this chemical dispenser has a flow rate of .5 to 10 oz. per minute. A bowl sold separately is required for the proper dilution and dispensing of solid detergents but everything else that you need is included with the pump for fast installation. This unit includes a pump and solenoid a probe detergent and rinse aid injection fittings a mounting plate and the tubing and quick connect fittings required for use.This chemical dispenser system is a great choice for economically-minded businesses. While the pump itself may require more of an initial investment you won't be locked into a contract to purchase the corresponding chemicals at inflated prices! In fact you can choose any compatible chemical from any source so that your overall costs will be lower in the long run.When dispensing this unit responds to many triggers from 20V all the way up to 500V. This unit requires an electrical connection and accepts voltages from 100-250V.Pump Includes:- Titan II pump- Supply tubing- Zip ties- Metering tips- Installation hardwareOverall Dimensions:Width: 7 1/2''Depth: 7''Height: 9 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model SSHM1 (FK17SSHM1XXX11SP)
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Lin (WD3-LP-D2-10)
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- DAYTON Pump Repair Kit, For 2ZWP1A, 2ZWP2A (21TG37)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- CHEM-TECH Diaphragm Metering Pump, 30 GPD, 100 PSI (X030-XA-BAA8G19)
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X024-XC-AAAAXXX)
- STENNER Pump Adj Rate 45M5 50GPD 25Psi 1/4"W 220V/60Hz (45MJL5B1STAA)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- STENNER Pump Adj Rate 45M3 22GPD 25Psi 1/4"W (45MJL3A1STAA)
- Dema Chemical Metering Pumps