Shop All Chemical Metering Pumps
Dema
T.812.LL Titan II Liquid Detergent and Rinse Aid Chemical Dispenser Pump
Mfr # 307T812LL
Zoro # G211641679
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dema
- MFR # 307T812LL
- Zoro # G211641679
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Control your warewash system's chemical delivery by adding this Dema Titan II T.812.LL liquid detergent and rinse aid chemical dispenser pump to your dish room! This unit provides the chemicals necessary for a high temperature warewashing application and is completely programmable for ease of use down the road. It has a digital display and keypad so that all programming can be done right on the unit itself and it also has an auto switchover feature that lets you change to probeless dispensing without a service call.Designed to handle liquid detergents and liquid rinse aids this chemical dispenser has a flow rate of .5 to 10 oz. per minute. This unit includes a pump a probe detergent and rinse aid injection fittings a mounting plate and the tubing and quick connect fittings required for use.This chemical dispenser system is a great choice for economically-minded businesses. While the pump itself may require more of an initial investment you won't be locked into a contract to purchase the corresponding chemicals at inflated prices! In fact you can choose any compatible chemical from any source so that your overall costs will be lower in the long run.When dispensing this unit responds to many triggers from 20V all the way up to 500V. This unit requires an electrical connection and accepts voltages from 100-250V.Pump Includes:- Titan pump- Supply tubing- Zip ties- Metering tips- Installation hardwareOverall Dimensions:Width: 7 7/8''Depth: 7 7/16''Height: 11 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Cap, Drive, 2 In (MDC8)
- SIGNET Complete Battery Powered System (3-8150-P1)
- DAYTON Remote Location Electric Utility Pump, Aluminum, 115/230 (3P682)
- WHALE MARINE Supersub 12V 500GPH Low Profile Non-Automatic Bilge Pump (SS5012)
- STENNER Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi (E10T2A81S8G1)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-PTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 240 GPD, 35 PSI (LPH7SA-PTC3-G19)
- GRUNDFOS DDE 6-10 B-PV/T/C-X-31I003BG Digital Dosing Pump - Chemical Metering (97721080)
- MEC-O-MATIC Dispenser, 2400T, Grease Trap (UT24-XA-LTAUXXX)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- STENNER Econ LD Pump, .11-8.1 OZ/HR, 80 psi, 120V (E10LHFA1S6)
- Dema Chemical Metering Pumps