Shop All Pre-Measured Chemical Dispensers
Dema
One DM1S.1 Single Fill Low Flow Portable Dispenser
Mfr # 307DM1SGAP1
Zoro # G611641729
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dema
- MFR # 307DM1SGAP1
- Zoro # G611641729
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Description
Efficiently dilute sanitizer detergent and other chemicals with the Dema One DM1S.1 single fill low flow portable dispenser! This dispenser is designed to be used to fill bottles and has a 1 GPM flow rate to be used with only one chemical at a time. With a sizeable dip tube attachment this dispenser works with most 1/2-gallon 1 gallon or 1 1/2-gallon bottles with a standard 38 mm neck opening. Once installed onto a chemical container simply connect the water supply inlet to a standard 3/4'' garden hose thread and squeeze the trigger. The dispenser will dilute your chemical product based on the metering tip which can be changed to adjust dilution levels.This dispenser is designed to be durable and rugged for long lasting use at your establishment with a cover shell that protects the working components even if the system is dropped. It's great for use when a wall mounted dispenser is not an option perfect for use directly on the job site. This dispenser also comes with an integrated hanging hook to safely store when not in use or to hang up while filling large bottles.Overall Dimensions:Flow Rate: 1 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 13 in. Scotch-Brite Clean and Shine Pad, 5PK (9549)
- BOARDWALK Professional Ostrich Feather Duster, Gray, 14" Length, 6" Handle (BWK14FD)
- GEORGIA-PACIFIC Dry Wipe, F900, Dispenser Box, Flax, 9 in x 16 1/2 in, 72 Sheets, 10 Pack (29608)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR6)
- DIVERSEY Chemical Mixing Dispenser, Hand Held (D5615573)
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- TOUGH GUY Chemical Mixing Dispnsr, 24inHx18-1/2inW, (38TH16)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- TOUGH GUY Container, Dispenser, HDPE, 5g (180160)
- ZEP Drain Guard, For Zep Chemicals (758001)
- Dema Pre-Measured Chemicals & Dispensers