No Product Image Available
Dema

One DM1DS.4 Premium Dual Fill Rinse Medium Flow Spray and Foamer Portable Dispenser


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Efficiently spray sanitizer detergent and other chemicals with the DEMA One DM1DS.4 premium dual fill rinse medium flow spray and foamer portable dispenser! This dispenser uses a premium spray and foam option and has a 2.5 GPM flow rate to be used with only one chemical at a time. With a sizeable dip tube attachment this dispenser works with most 1/2-gallon 1 gallon or 1 1/2-gallon bottles with a standard 38 mm neck opening. Once installed onto a chemical container simply connect the water supply inlet to a standard 3/4'' garden hose thread select desired flow via the selector switch and squeeze the trigger. The dispenser will dilute your chemical product based on the metering tip which can be swapped out to adjust dilution levels. This model features a rinse function to spray only water to complete your job as needed.This dispenser is designed to be durable and rugged for long lasting use at your establishment with a cover shell that protects the working components even if the system is dropped. It's great for use when a wall mounted dispenser is not an option perfect for use directly on job site. This dispenser can also be used to fill mop buckets auto scrubbers spray bottles and a variety of other applications.Overall Dimensions:Flow Rate: 2.5 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.