No Product Image Available

Dema

Olympian O-PDV Dish Machine Detergent Dispenser Pump


product price: $225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Dema Olympian O-PDV dish machine detergent dispenser controls chemical delivery functions for your door type or undercounter dishmachine. This probeless warewash system adds the perfect amount of detergent to the wash water at the right time ensuring proper operation of your dishmachine and sparkling clean dishes. The dispenser's control can be powered from a wash motor signal or a rinse valve signal for greater versatility in the type of applications where it can be used.For set up this unit requires a 81-245-1 two button programmer sold separately to complete the initial programming. While this programmer is an additional purchase only one is required and it can later be used to set up other Olympian detergent rinse aid and sanitizer pumps. Once it is installed and set up this chemical dispenser's mini quick change pump design allows for tubing to be replaced in just seconds and the entire pump assembly can be removed without tools for efficient maintenance.This chemical dispenser system is a great choice for economically-minded businesses. While the pump itself may require more of an initial investment you won't be locked into a contract to purchase the corresponding chemicals at inflated prices! In fact you can choose any compatible chemical from any source so that your overall costs will be lower in the long run.A 115/230V electrical connection is required for operation. This dual voltage unit comes factory set at 230V.Overall Dimensions:Width: 3 1/2''Depth: 4 3/4''Height: 5 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.