No Product Image Available

Dema

Fusion One Manual Bucket Filling Chemical Dispenser with Action Gap Rect


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce dangerous chemical handling and ensure proper dilution ratios with this Dema Fusion One manual bucket filling chemical dispenser with action gap! This dispenser has a simple red push button activation with an optional lock-on function so it can easily remain on for larger buckets. It also has an action gap to prevent backflow. This unit can be used with a female garden hose water inlet connection and has a valve diaphragm access. For increased safety this dispenser has a durable outer shell that has ample space for chemical or company labelling. Six color options are available for the dispenser push button sold separately as well so that you can easily assign chemicals to their own dispenser and quickly distinguish one from another.Use this dispenser for quick bucket filling and when done hang the hose on the convenient built-in hose hanger. This unit has minimal components making it less prone to maintenance issues and its simple design makes installation fast and easy. With chemicals that require more dilution the 4 gpm flow rate helps provide accurate dispensing to ensure consistent properly diluted cleaning solutions. Plus it includes a bubble level keyhole mounting slots and a push button cover release with optional security screw for either quick access or enhanced security. Safely and easily dispense diluted chemicals with this Dema chemical dispenser!Item Includes:- Fusion pump- Mounting hardware- Pump tubing PVC- Ceramic weight- Foot valves- Dispensing tube grey- Tip kit- Sheet of labelsOverall Dimensions:Width: 4 1/4''Depth: 3 3/8''Height: 7 9/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.