Shop All Pre-Measured Chemical Dispensers
Dema
Fusion One Manual Bottle Filling Chemical Dispenser with Action Gap Rect
Mfr # 307644GB1AE0
Zoro # G611641736
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dema
- MFR # 307644GB1AE0
- Zoro # G611641736
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Description
Reduce dangerous chemical handling and ensure proper dilution ratios with this Dema Fusion One manual bottle filling chemical dispenser with action gap! This dispenser has a simple blue push button activation with an optional lock-on function so it can easily remain on for larger bottles. It also has an action gap to prevent backflow. This unit can be used with a female garden hose water inlet connection and has a valve diaphragm access. For increased safety this dispenser has a durable outer shell that has ample space for chemical or company labelling. Six color options are available for the dispenser push button sold separately as well so that you can easily assign chemicals to their own dispenser and quickly distinguish one from another.This unit has minimal components making it less prone to maintenance issues and its simple design makes installation fast and easy. With chemicals that require more dilution the 1 gpm flow rate helps provide accurate dispensing to ensure consistent properly diluted cleaning solutions. Plus it includes a bubble level keyhole mounting slots and a push button cover release with optional security screw for either quick access or enhanced security. Safely and easily dispense diluted chemicals with this Dema chemical dispenser!Item Includes:- Fusion pump- Mounting hardware- Pump tubing PVC- Ceramic weight- Foot valves- Dispensing tube grey- Tip kit- Sheet of labelsOverall Dimensions:Width: 4 1/4''Depth: 3 3/8''Height: 7 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- BIOCIDE 3220 Room Shocker Odor Eliminator (BCD-3220)
- TOUGH GUY 48 in L Dust Mop, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE78)
- MR. CLEAN Floor Cleaner, 1 gal., Lemon, Yellow, PK3 (02621)
- ZEP Drain Guard, For Zep Chemicals (758001)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- DIVERSEY Dispensing and Dosing Equipment, 1.5 gpm (D5913247)
- IMPACT PRODUCTS Portion Aid, 1-7/64 in., Clear (3528-90)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical (DXC4L1H-WK/U9)
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- Dema Pre-Measured Chemicals & Dispensers