Shop All Spray Primer
This Product is Discontinued
Dem-Kote
Spray Primer, Gray, Flat Finish, 10 oz. (Discontinued)
Mfr # 257614
Zoro # G3073533
This Product is Discontinued
Key Features
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 10 oz.
- Coverage 5 to 8 sq. ft.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dem-Kote
- MFR # 257614
- Zoro # G3073533
- UPC # 190735375211
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 10 oz |
Description
Spray Primer, Coating Application General Purpose Spray Primer, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Gray, Container Size 10 oz, Coverage Area 5 to 8 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Dem-Kote, Dry Time Tack Free 15 min, Dry Time to Recoat 1 to 24 hr, Minimum Application Temperature 50 Degrees F, Net Weight 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.