Dem-Kote

Spray Paint, Safety Orange, Gloss, 10 oz (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Oranges
  • Color Safety Orange
  • Paint and Primer Finish Gloss
  • Net Weight 10 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dem-Kote
  • MFR # 257673
  • Zoro # G3259541
  • UPC #
    190735375303
  • Country of Origin United States
  • Category Spray Paint

Dimensions

Container Size 10 oz

Description

Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Safety Orange, Container Size 10 oz, Coverage Area 8 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Dem-Kote, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 24 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products