Shop All Spray Paint
This Product is Discontinued
Dem-Kote
Spray Paint, Machine Gray, Gloss, 10 oz. (Discontinued)
Mfr # 257615
Zoro # G2832986
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Machine Gray
- Paint and Primer Finish Gloss
- Net Weight 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dem-Kote
- MFR # 257615
- Zoro # G2832986
- UPC # 190735375228
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Machine Gray |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz. |
Coverage | 5 to 8 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Concrete, Masonry, Metal, Wood |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 15 min. |
Exposure Conditions | Interior/Exterior |
Standards | VOC and MIR Compliant |
Paint Sub-Brand | Dem-Kote |
Resin Type | Alkyd Enamel |
Application Temperature | 50 Degrees F |
Dry Time Recoat | 1 to 24 hr. |
Description
Spray Paint, Color Family Grays, Resin Type Alkyd Enamel, Color Machine Gray, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 15 min, Net Weight 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.