Dem-Kote

Spray Paint, Chrome Silver, Gloss, 10 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Silvers
  • Color Chrome Silver
  • Paint and Primer Finish Gloss
  • Net Weight 10 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dem-Kote
  • MFR # 257617
  • Zoro # G3007076
  • UPC #
    190735375242
  • Country of Origin United States
  • Category Spray Paint

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Chrome Silver, Coverage Area 8 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Dem-Kote, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 24 hr, Minimum Application Temperature 50 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products