Stanford World Map Wall Decor; Black & Brown - Set of 3
Mfr # DE619419
Zoro # G103886331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deluxdesigns
- MFR # DE619419
- Zoro # G103886331
- UPC # 652513132473
- Country of Origin China
- Category Wall Art & Decor
Description
The Stanford World Map Wall Decor fills your home with culture and sophistication when it adorns your wall. A piece that doesn't stop speaking about your appreciation for travel and the finer things, you can use it to add a comfortable vibe to your living room or home office. A map printed on durable solid wood and distressed to look weathered, yet relevant, the Stanford World Map Decor imbues your room with a worldly feel in the design style of your choice. Add this wall art to either a neutral or bright color palette, and it will fit flawlessly with contemporary, traditional, eclectic, and industrial styles. The universal appeal of the map decor and its construction make it a must-have for your home.
Features- Each panel crafted from solid wood
- Distressed black & brown colors
- Old world map printed directly on wood panels
- Each piece hangs individually
- Set of 3
- Color: Black & Brown
- Material: Solid Wood
- Dimension: 48" H x 22" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- ELK STUDIO Talisman Fountain (565410)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore II' Canvas Art, 35x35 (WAP00755-C3535GG)
- CAROLINES TREASURES Winter Snowflake Welsh Springer Spaniel Wall or Door Hanging Prints (BB3500DS66)
- TRADEMARK FINE ART Cheryl Bartley 'Ho Down Barn Dance Halloween' Canvas Art, 14x19 (ALI12442-C1419GG)
- SIGNMISSION Tool Shop Arrow Decal Funny Home Decor 30in Wide (D-A-10-999564)
- Deluxdesigns Wall Art & Decor