Shop All Bathroom Fans
Deluxdesigns
Ez80N Broan Ezfit Bathroom Exhaust Fan 80 Cfm 1.0 Sones 13 X 14-3/8 In. White
Mfr # DE319689
Zoro # G103745959
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deluxdesigns
- MFR # DE319689
- Zoro # G103745959
- UPC # 661541347865
- Country of Origin China
- Category Bathroom Fans
Description
Features
- 1-Year
- Ceiling Installation: Yes
- CFM 0.10": 80 with 4" duct
- CFM 0.25": 61 with 4" duct
- Color: White
- CSA: No
- Duct Direction: Horizontal
- Duct Size: 4" or 3"
- ENERGY STAR qualified: Yes
- Housing Dimension (LxWxH): 12" x 10-1/2" x 5"
- Housing Height: 5"
- Housing Length: 12"
- Broan Ezfit Bathroom Exhaust Fan
- Color Family: White
- Heater Included: No
- Kit: No
- Lights Included: No
- Maximum CFM: 80 CFM
- Mounting Length: 12 in
- Mounting Width: 10.5 in
- Shape: Rectangular
- Country of Origin: Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- DUNDAS JAFINE Connector 4in Aluminum Duct (FDC4)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1000)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- FROST KING 0 CFM 0 Sones Exhaust Fan (EC108)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VK2)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BROAN 80 cfm cfm, 4 in Duct Dia., 120V, Yes (AE80LK)
- Deluxdesigns Bathroom Fans