Dunnsville 3-Tier Ladder Shelf - Espresso
Mfr # DE1601703
Zoro # G303901414
Product Information
- Brand Deluxdesigns
- MFR # DE1601703
- Zoro # G303901414
- UPC # 780997899534
- Country of Origin China
- Category Bookcases & Bookshelves
Description
The perfect choice to complete your aesthetic, our 100% Solid Birch Wood 3-Tier Ladder Shelf is both modern and functional. A slightly scaled-down version of our 4-Tier Shelf, this piece has a slim profile that will not overwhelm a space, but is sure to add a contemporary note to your decor symphony. Offered in your choice of high quality Sherwin-Williams finishes--Merlot, Graphite, Espresso, Blonde, White and Antique Chestnut-these ladder shelves can be paired together to create a custom "built-in look. Carefully crafted to fit in tight spaces, you can turn any nook into a stunning display showcase for books, plants decor and more.
Features- Solid birch hardwood designed to last
- Available in your choice of high-grade richly colored Sherwin-Williams water resistant finishes
- Carefully crafted for universal appeal
- Color: Espresso
- Dimensions: 42.25" H x 22" W x 14.09" D
- Weight: 20.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- DELUXDESIGNS Shaker Cottage Bookcase - Ivory (DE2805521)
- KNAPE & VOGT Shelf Lam Oak 12"X24" (1980 OK 12X24)
- ALERA Alera Valencia Bookcase, 6-Shelf, 31 3/4w x 14d x 80 3/8h, Mod Walnut (ALEVA638232WA)
- BAXTON STUDIO Mirna Black Metal and Natural Oak Wood 5-Shelf Quatrefoil Bookcase (152-9201)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- SOLUTIONS BY SAUDER 3 Cube - 1/2 in. Construction Cc 3a (426460)
- Deluxdesigns Bookcases & Bookshelves