Shop All Step Stools
Deluxdesigns
12.25 x 10 x 7.12 in. Step Stool Set; Black
Mfr # DE906694
Zoro # G303738416
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deluxdesigns
- MFR # DE906694
- Zoro # G303738416
- UPC # 739608196401
- Country of Origin China
- Category Step Stools
Description
Features
- Great to have when something is just out of reach
- Lightweight, portable design
- Attractive, skid-resistant texture on surface
- Four skid-resistant feet ensure safety
- Durable plastic
- Color: Black
- Material: Plastic
- Country of Origin: USA
- Size: 12.25 x 10 x 7.12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- CASTERHQ 10"x3-1/2", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR (3CB-FP410O3)
- DYNABRADE Wheel Inflation/Deflation Tool, 94465 (94465)
- ZERO DEGREE Drive gearless quick release ratchet, 1/ (38150)
- COSCO 3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11-408PBLD1)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- GLOBAL INDUSTRIAL Medical Heavy Duty Bariatric Step Stool With Handrail (436957)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- WERNER 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF02)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Desert Sand Oil-Based Anti-slip Coating 1 gal (SU0922092-01)
- Deluxdesigns Step Stools