Shop All Toilet Repair Parts
Deluxdesigns
0.38 x 16 in. Stainless Steel Toilet Supply Line with Plastic Ballcock Nut - 163-30116
Mfr # DE1634985
Zoro # G804056088
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deluxdesigns
- MFR # DE1634985
- Zoro # G804056088
- UPC # 752516178192
- Country of Origin China
- Category Toilet Repair Parts
Description
All of our water connectors are IAPMO Certified, approved for the Commonwealth of Massachusetts, and comply with California AB1953 and Vermont S152 lead free standard. Our water connectors are 100% leak tested for quality assurance. They also have a operating pressure up to 125psi and an operating temperature range of 40F to 180F.
Features- Stainless Steel Toilet Supply Line with Plastic Ballcock Nut - 163-30116
- Durable 304 Rust resistant stainless steel wires for flexibility
- Double core tube with a PVC outer core and a Poly-braided inner shell for longer life
- Forged brass nickel plated nuts for durability
- Full annual crimp for added security
- Captured EPDM washers for reliability
- Size: 0.38" x 16"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Screw 10-24X3/4 Set-SPCL (160-300)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFA1015TFS)
- EVERPURE Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910827-75)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- DELUXDESIGNS 2 in. Master Plumber Plastic Toilet Flapper (DE2669044)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- SLOAN Valve Flush Sloan #111 (3010000)
- SLOAN J112A (J112A)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- AMERICAN STANDARD Inlet Spud, Urinal, 3/4" (047003-0070A)
- KOHLER Piston Assembly (1056875)
- Deluxdesigns Toilet Repair Parts