Shop All Hydraulic Control Valves
Deltrol
Deltrol Directional Control Catridge Valve 16 Gpm, 3000 PSI, 120 Vdc
Mfr # 452102
Zoro # G2516916
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Flow Rate (GPM) 6
- Voltage 12 VDC
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltrol
- MFR # 452102
- Zoro # G2516916
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Flow Rate (GPM) | 6 |
Voltage | 12 VDC |
Weight | 1 lbs |
Description
Deltrol Directional Control Catridge Valve 16 GPM,3000 PSI,120 VDC 2-way, normally closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON FC-3 Flexible Coupling (2X498)
- DAYTON 1F630 Pillow Block Bearing (1F630)
- PRIMEFIT 1/2-in. Push to Connect Elbow Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212E-4)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- DELTROL Deltrol Directional Control Catridge Valve 6 Gpm, 3000 PSI, 120 Vdc (452101)
- DELTROL 1/2IN HYDRAULIC FLOW CONTROL VALVE (10000-42)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- Deltrol Hydraulic Control Valves