Shop All Hydraulic Cartridge Valves
Deltrol
Cartridge Valve 2-Way, Normally Closed, 6 Gpm
Mfr # 452103
Zoro # G2516502
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
- Voltage 120 VAC
- Max. Flow GPM 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltrol
- MFR # 452103
- Zoro # G2516502
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Weight | 1 lbs |
Voltage | 120 VAC |
Max. Flow GPM | 6 |
Description
Cartridge Valve 2-Way, Normally Closed, 6 GPM 2-way, normally closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- RUGG 3/4 in. Plastic Threaded Female Hose Coupling (W2D-PDQ)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- DELTROL Deltrol Solenoid Cartridge Valve 3-Way 2-Position, 12Vdc, 5 Gpm, 3000 PSI (452105)
- DELTROL Deltrol Solenoid Cartridge Valve 2-Way, Normally Open, 6 Gpm, 3000 PSI (452111)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- LIPPERT HYDAC CARTRIDGE VALVE (177094)
- SUN HYDRAULICS VENTED COUNTERBALANCE HYDRAULIC CARTRIDGE VALVE (CWGKLIN)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- Deltrol Hydraulic Valves