Shop All Webcams
Delton
Work Anywhere Ergonomic 4pc 90X Headset Webcam Keyboard Computer Accessories for Laptop/Computer
Mfr # DBND4WLS90X
Zoro # G211718708
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Range 30 Feet
- For Use With PC Computers, Laptops, iOS & Android
- Ear Design Double Ear Stereo Over the Ear Headphones
- Bluetooth Bluetooth
- Charge Time 2 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Connection Range | 30 Feet |
For Use With | PC Computers, Laptops, iOS & Android |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Bluetooth | Bluetooth |
Charge Time | 2 Hours |
Microphone | Rotating Microphone that allows for use on right or left ear |
Charging Method | USB-C Charging cord |
Battery Life | Talk Time: 100 Hours, Standby Time: 90 Days/ 2000 Hours |
All In One Solution | Includes everything you need to remote work, game, or live stream |
Color | Black |
Includes | 90X Wireless Headset, Webcam, S12 Mouse, KB200 Keyboard |
Webcam Quality | Webcam Quality |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Wired or Wireless | Wireless |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Power Source | Powerful built in battery |
User Friendly | Simple plug and use |
Features | This computer headset kit is perfect for work from home or in the office, Headset offers wireless Bluetooth connectivity; the ergonomic keyboard and mouse offer wireless 2.4GHz connectivity; and the 1080p USB webcam connects directly to your device's USB port, Headset features an on-the-ear design in black with adjustable ear cushions (included) and soft foam around the base, Boom mic rotates, so you can comfortably work from either your left or right side, Auto-pairing USB dongles make pairing the headset, keyboard, and mouse to any laptop or PC super simple, Headset packs a powerful battery that offers up to 100 hours of talk time and over 2000 hours of standby time; the keyboard and mouse use two AA batteries each |
Description
This computer headset kit is perfect for work from home or in the office, offering a seamless experience. The headset features wireless Bluetooth connectivity, an on-the-ear design in black with adjustable ear cushions, and a rotating boom mic for comfortable use. The ergonomic keyboard and mouse offer wireless 2.4GHz connectivity, with the keyboard featuring quiet keys and a pillowed wrist rest, and the mouse designed for right-handed use with a soft, nonslip coating. The 1080p USB webcam connects directly to your device's USB port. Auto-pairing USB dongles make setup simple, and the headset's powerful battery provides up to 100 hours of talk time. The kit includes the wireless headset, keyboard, mouse, webcam, carrying case, USB charging cable, two auto-pair USB dongles, and ear cushion replacements, ensuring you have everything you need for a productive work environment.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- ENET Usb 3.0 Adapter To Rj45 Lan Network (AD-USB3-GRJ45)
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- BZBGEAR PTZ 10X Zoom 1080P FHD USB 2.0/RS232 Huddle Room Camera (BG-BPTZ-10XU)
- BZBGEAR SDIHDMI IP CAMERA 4K 12X BLK (BG-ADAMO-4K12X-W)
- LOGITECH Computer Webcam C270 with Microphone, Black (960-000694)
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- BZBGEAR Universal 1080P FHD PTZ 30X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera White (BG-UPTZ-30XHSU-W)
- LENOVO IDEA Lenovo 300 Fhd Webcam (GXC1B34793)
- Delton Webcams