Shop All Webcams
Delton
Work Anywhere Ergonomic 4pc 30X Wireless Headset Wireless Keyboard and Mouse, USB Webcam
Mfr # DBND4WLS30X
Zoro # G011718717
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PC Computers, Laptops, iOS & Android
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
- Charge Time 2 Hours
- Features This computer headset bundle is perfect for work from home or in the office, Headset features wireless Bluetooth connectivity, the ergonomic keyboard and mouse feature wireless 2.4GHz connectivity, and the 1080p USB webcam connects directly to your device's USB port, Headset features an over-the-ear design in black with soft memory foam cushions, extendable cushioned headband, and intuitive controls, Boom mic rotates 270 degrees, so you can comfortably work from either your left or right side
- Wired or Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | PC Computers, Laptops, iOS & Android |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Charge Time | 2 Hours |
Features | This computer headset bundle is perfect for work from home or in the office, Headset features wireless Bluetooth connectivity, the ergonomic keyboard and mouse feature wireless 2.4GHz connectivity, and the 1080p USB webcam connects directly to your device's USB port, Headset features an over-the-ear design in black with soft memory foam cushions, extendable cushioned headband, and intuitive controls, Boom mic rotates 270 degrees, so you can comfortably work from either your left or right side |
Wired or Wireless | Wireless |
Microphone | Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Connection Range | 30 Feet |
Color | Black |
All In One Solution | Includes everything you need to remote work, game, or live stream |
Compatable with | MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Includes | Kit includes: wireless headset, full-size wireless keyboard, wireless mouse, USB webcam, USB charging cable, three auto-pair USB dongles, and headset hook |
Power Source | Powerful built in battery |
Battery Life | Headset Talk Time: 30 Hours, Standby Time: 200 Hours |
Charging Method | USB-C Charging cord |
Webcam Quality | 1080p USB Webcam |
User Friendly | Simple plug and use |
Bluetooth | Bluetooth |
Description
This computer headset bundle is a versatile solution for both remote work and office setups. The wireless Bluetooth headset features an over-the-ear design in black with soft memory foam cushions, an extendable cushioned headband, and intuitive controls. Its boom mic rotates 270 degrees for comfortable use on either side. The headset boasts a powerful battery providing up to 30 hours of talk time and 200 hours of standby time. Its proprietary audio chipset ensures clear communication. The ergonomic keyboard and mouse offer wireless 2.4GHz connectivity and feature a quiet key design and a soft, nonslip polymer coating for comfort. The keyboard includes a pillowed wrist wrest, and the mouse is designed for right-hand use. The 1080p USB webcam connects directly to your device's USB port. Auto-pairing USB dongles make setup simple. The kit includes the wireless headset, full-size wireless keyboard, wireless mouse, USB webcam, USB charging cable, three auto-pair USB dongles, and headset hook.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2032-5)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14430)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Charger - CHG122A (CHG122A)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- DELTON C24 Webcam HD1080p With Mic, Portable Tripod & Privacy Cover For Conferencing and Video Calling (DCAM24BK)
- DELTON Work Anywhere 4pc 20X Bundle Headset Wireless Keyboard and Mouse, 1080p USB Webcam (DBND4WLS20XREG)
- LOGITECH C505e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001385)
- SANOXY 1080P HD Webcam USB Computer Web Camera For PC Laptop Desktop With Microphone (Sanoxy-WBCM-red)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- BZBGEAR SDIHDMI IP CAMERA 4K 25X BLK (BG-ADAMO-4K25X-B)
- Delton Webcams