Shop All Webcams
Delton
Work Anywhere 4pc 20X Bundle Headset Wireless Keyboard and Mouse, 1080p USB Webcam
Mfr # DBND4WLS20XREG
Zoro # G711718772
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- All In One Solution Includes everything you need to remote work, game, or live stream
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
- Connection Range 30 Feet
- Wired or Wireless Wireless
- Noise Isolating Noise Isolating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
All In One Solution | Includes everything you need to remote work, game, or live stream |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Connection Range | 30 Feet |
Wired or Wireless | Wireless |
Noise Isolating | Noise Isolating |
Charging Method | USB-C Charging cord |
Features | This four-in-one headset bundle is perfect for work from home or in the office, Wireless connectivity makes the keyboard and mouse compatible with any PC or laptop, and the 1080p USB webcam connects directly to your device's USB port, Headset features soft foam ear cushions and a foam-padded headband for all-day comfort while the mouse features a wrist-friendly design, Foam cushions in both the ear pads and headband make this headset one of the most comfortable; the keyboard and mouse are made with a coating of soft nonslip polymer that feels smooth to the touch, Noise-isolating boom mic rotates so that you can comfortably work fr |
User Friendly | Simple plug and use |
Color | Black |
Compatable with | Gaming, MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Bluetooth | Bluetooth |
Ear Design | Single Ear Stereo Over the Ear Headphones |
Battery Life | Headset Talking Time: 35 Hours, Play Time: 40 Hours, Standby Time: 400 Hours |
For Use With | PC Computers, Laptops, iOS & Android |
Power Source | Rechargeable Internal Battery |
Microphone | Flexible Boom Microphone that rotates so that you can comfortably work from either your left or right side |
Charge Time | 2 Hours |
Includes | Kit includes: headset, wireless keyboard and mouse, 1080p USB webcam, USB charging cable, 3.5mm AUX-to-USB cable, two auto-pairing USB dongles |
Description
The Delton Work Anywhere kit is designed to get you up and running and ready for business. The 20X wireless four-in-one bundle includes a reliable 20X Pro wireless Bluetooth headset with a powerful battery, a wireless full-size keyboard, a wireless six-button mouse, and a 1080p 30 fps USB webcam. Delton listened to your feedback and created a kit that's designed to get you working quickly. No software installations are needed, just plug and use. Each tool is adjustable for maximum comfort, has intuitive controls, and has a long-lasting battery: all the features you need to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Black Decker CMM1200 Mower (ML18-1221141163)
- ILC Replacement for Creston Tpmc-3x-btp (TPMC-3X-BTP CRESTON)
- ULTRALAST Battery, 1.2V, Nickel Metal Hydride Ul (ULGED4AA)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- DELTON C24 Webcam HD1080p With Mic, Portable Tripod & Privacy Cover For Conferencing and Video Calling (DCAM24BK)
- SUPERSONIC Hd Webcam Video Streaming (SC-940WC)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- LOGITECH C270 Webcam Black USB 20 1 Packs, Gray (LOG960000694)
- SANOXY 1080P HD Webcam USB Computer Web Camera For PC Laptop Desktop With Microphone (Sanoxy-WBCM-red)
- GBC Discovery 1100 Document Camera, 6.1" x 6.53" x 11.57" (DCV10001)
- CYBER ACOUSTICS 1080P Webcam Autofocus Pvcy Sh (WC-2000)
- Delton Webcams