Shop All Keyboards
Delton
Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB
Mfr # DKBERG24G8-WB
Zoro # G111718747
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Color Black
- Compatible With PC Computers and Laptops; PC/laptop running Windows, MacOS, Linux, iOS, Android, or ChromeOS
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsAuto Pair USB Dongle
- Features Rheumatologist recommended ergonomic keyboard with a split frame key layout proven to reduce wrist strain, 2.4 GHz wireless connection eliminates delays and interference for a smooth typing experience and freedom of movement, Full-size keyboard with 104 keys, full number pad, and 13 function keys, allows for improved typing speed and productivity, Keyboard dimensions: 19.7"L x 8.3"W, Multimedia function keys provide easy volume and music control and swift browser shortcuts; Yes; Simple plug in and use technology; Smooth Curved Keys; Adjustable Tilt Legs; 30 Feet; Full-size keyboard with 104 keys, full number pad, and 13 function keys; Volume and msic control, and swift browser shortcuts; (2) AA batteries (not include); Multimedia function keys; Split Key Layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Corded/Wireless | Wireless |
Color | Black |
Compatible With | PC Computers and Laptops; PC/laptop running Windows, MacOS, Linux, iOS, Android, or ChromeOS |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsAuto Pair USB Dongle |
Features | Rheumatologist recommended ergonomic keyboard with a split frame key layout proven to reduce wrist strain, 2.4 GHz wireless connection eliminates delays and interference for a smooth typing experience and freedom of movement, Full-size keyboard with 104 keys, full number pad, and 13 function keys, allows for improved typing speed and productivity, Keyboard dimensions: 19.7"L x 8.3"W, Multimedia function keys provide easy volume and music control and swift browser shortcuts; Yes; Simple plug in and use technology; Smooth Curved Keys; Adjustable Tilt Legs; 30 Feet; Full-size keyboard with 104 keys, full number pad, and 13 function keys; Volume and msic control, and swift browser shortcuts; (2) AA batteries (not include); Multimedia function keys; Split Key Layout |
Includes | Includes: KB200 Wireless Keyboard, Auto Pair USB Dongle, user manual |
Description
C-Suite Design for Comfort: The Delton KB200 ergonomic computer keyboard prioritizes comfort during extended usage, with its split frame design recommended by rheumatologists to maintain a neutral hand position, reducing wrist strain. This posture minimizes fatigue and discomfort, enhancing productivity. Additionally, its sleek design, padded wrist rest, quiet keys, smooth texture, and individually curved keys offer unparalleled comfort. Wide Compatibility & Effortless Setup: The KB200 seamlessly works with Windows, MacOS, or Linux systems, requiring only two AA batteries and a USB dongle insertion for immediate use. Its plug-and-play feature eliminates the need for additional software or drivers, ensuring a hassle-free setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sportdog Prohunter 2500 Sr200-im Receiver (PROHUNTER 2500 SR200-IM RECEIVER SPORTDOG)
- ILC Replacement for Ereplacements Cga-s003-chrg38 Charger (CGA-S003-CHRG38 CHARGER EREPLACEMENTS)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery (ML7-121911111117)
- DELTON KB75 Portable Foldable Computer Keyboard for Phones, Tablets, Laptops, Game Consoles (DKBF75)
- DELTON KB20 Big Button Computer Keyboard with Auto Pair USB for Laptop/Computer/Mac/iOS/Android (DBKBG20)
- DELTON KB90 Solar Keyboard for PC Laptop Travel Home Office Remote Work Anywhere (DKBSLR90)
- IMICRO 104-Key Wired USB Keyboard (English) (KB-US9813)
- MAN & MACHINE Reallycool Touch Low Profile B, RCTLP/BKL/W5 (RCTLP/BKL/W5)
- AZIMPORT AZImport PS212 2 in. 1 Xylophone & Piano with Music Sheet Songbook (PS212)
- LOGITECH MX Keys Mini Rose (920-010474)
- Delton Keyboards