Shop All Computer Mice
Delton
S20 Wireless Ergonomic Vertical Mouse, 6 buttons, with 2-in-1 USB and USBC Receiver
Mfr # DMS20-WB
Zoro # G111812223
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Auto Pair USB Dongle
- Color Black
- Features Precise CMOS sensor makes this optical mouse perfect for everyday use at home, in the office, or on the go, Ultrafast 2.4GHz wireless technology delivers 1ms response time, ensuring accuracy and precision, Right-handed orientation with a design that lets you ease your hand into a more natural and comfortable wrist posture, along with an optimally placed thumb, helps reduce strain and pain, Interface type: 2.4GHz, Includes an outstanding power efficiency technology that helps just one AA battery last up to 3 months of daily use and up to 12 months of standby time
- Compatible With PC Computers and Laptops
- Corded/Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delton
- MFR # DMS20-WB
- Zoro # G111812223
- UPC # 802029084821
- Country of Origin China
- Category Computer Mice
Details
Connector Type | Auto Pair USB Dongle |
Color | Black |
Features | Precise CMOS sensor makes this optical mouse perfect for everyday use at home, in the office, or on the go, Ultrafast 2.4GHz wireless technology delivers 1ms response time, ensuring accuracy and precision, Right-handed orientation with a design that lets you ease your hand into a more natural and comfortable wrist posture, along with an optimally placed thumb, helps reduce strain and pain, Interface type: 2.4GHz, Includes an outstanding power efficiency technology that helps just one AA battery last up to 3 months of daily use and up to 12 months of standby time |
Compatible With | PC Computers and Laptops |
Corded/Wireless | Wireless |
Includes | Includes: wireless mouse, auto-pair dongle with USB and USB Type-C connectors, user manual |
Battery Life | Up to 3 months daily use |
DPI | Adjustable 800, 1200, 1600 |
CMOS Sensor | Yes |
Battery Type | (1) AA Battery |
Hand Orientation | Right Handed |
Interface Type | 2.4Ghz |
Description
Experience comfort and well-being with the Delton S20 ergonomic mouse, crafted with a shape endorsed by rheumatologists to mimic the natural hand-shake posture, ensuring extended usage without discomfort. Its smooth scroll wheel enhances navigation for a seamless scrolling experience. The S20's wide compatibility and easy setup, facilitated by its auto-pair dongle compatible with USB and USBC ports, coupled with stable 2.4GHz wireless technology, guarantee effortless connectivity. Tailor sensitivity to your tasks with three adjustable DPI levels 800, 1200, 1600. This state-of-the-art wireless mouse offers unmatched convenience and performance, boasting a sleek design and three months of battery life with just a single AA battery, setting a new standard in ergonomic design and functionality.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery (ML7-121911111111011111100)
- AIPHONE Intercom (IE-1GD)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- PKCELL Pkcell 27A-5B 12V Alkaline Battery; Pack of 5 (27A-5B)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- DELTON S18 Wireless Ergonomic Mouse, 6-buttons, with 2-in-1 USB and USB-C Receiver for Laptop PC (DMS18-WB)
- DELTON Ergonomic Vertical Wireless Mouse w/ USB Dongle, 6 Buttons, Adjustable DPI, Right Handed (DMERGS22-WB)
- DELTON S12 Wireless Ergonomic Vertical Mouse - 6 Buttons Battery Operated (DMERG12-WB)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- LOGITECH PRO X SPRLGHT Wrlss Gam Mse Bl (910005878)
- KENSINGTON Mouse, Profit, Wireless, Bk (75228)
- Delton Computer Mice