Shop All Computer Mice
Delton
S18 Wireless Ergonomic Mouse, 6-buttons, with 2-in-1 USB and USB-C Receiver for Laptop PC
Mfr # DMS18-WB
Zoro # G711812203
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Auto Pair USB Dongle
- Color Black
- Features Precise CMOS sensor makes this optical mouse perfect for everyday use at home, in the office, or on the go, Ultrafast 2.4GHz wireless technology delivers 1ms response time, ensuring accuracy and precision, Right-handed orientation with a design that lets you ease your hand into a more natural and comfortable wrist posture, along with an optimally placed thumb, helps reduce strain and pain, Interface type: 2.4GHz
- Compatible With PC Computers and Laptops
- Corded/Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delton
- MFR # DMS18-WB
- Zoro # G711812203
- UPC # 802029084814
- Country of Origin China
- Category Computer Mice
Details
Connector Type | Auto Pair USB Dongle |
Color | Black |
Features | Precise CMOS sensor makes this optical mouse perfect for everyday use at home, in the office, or on the go, Ultrafast 2.4GHz wireless technology delivers 1ms response time, ensuring accuracy and precision, Right-handed orientation with a design that lets you ease your hand into a more natural and comfortable wrist posture, along with an optimally placed thumb, helps reduce strain and pain, Interface type: 2.4GHz |
Compatible With | PC Computers and Laptops |
Corded/Wireless | Wireless |
Includes | Includes: wireless mouse, auto-pair dongle with USB and USB Type-C connectors, user manual |
Battery Type | (1) AA Battery |
Battery Life | Up to 3 months daily use |
Hand Orientation | Right Handed |
Interface Type | 2.4Ghz |
CMOS Sensor | Yes |
Description
Introducing the Delton S18 Wireless Ergonomic Computer Mouse, a pinnacle of convenience and performance. Powered by a single AA battery, it offers an impressive 3-month lifespan, minimizing the hassle of frequent replacements. Seamlessly compatible with USB and USBC ports, thanks to its auto-pair dongle, this mouse ensures effortless setup across a variety of devices. With stable 2.4Ghz wireless technology, it delivers responsive connectivity without any lag. Crafted for ergonomic comfort, its design conforms naturally to your hand, enabling prolonged use without strain. Enhanced by a smooth scroll wheel, navigation is effortless, while customizable DPI levels 800, 1200, 1600 cater to your specific needs, whether it's precise tasks or swift browsing.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- DELTON S12 Wireless Ergonomic Vertical Mouse - 6 Buttons Battery Operated (DMERG12-WB)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- DELTON Ergonomic Vertical Wireless Mouse w/ USB Dongle, 6 Buttons, Adjustable DPI, Right Handed (DMERGS22-WB)
- KENSINGTON Mouse, ProFit M Size Nano, Sapphire Blue (K72421US)
- ADESSO Antimicrob Ergo Wireless Mouse (iMouseA20)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- Delton Computer Mice