Shop All Computer Mice
Delton
S12 Wireless Ergonomic Vertical Mouse - 6 Buttons Battery Operated
Mfr # DMERG12-WB
Zoro # G311812221
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Auto Pair USB Dongle
- Color Black
- Features Superior CMOS sensors make this optical mouse perfect for everyday use at home, in the office, or on the go, Works within a wireless range of up to 30' with the included 2.4GHz USB dongle Right-handed with a vertical design that allows easing your hand into a more natural wrist posture, optimally placed thumb, and a hand-shake arm position that helps reduce strain and pain, Superior connectivity with 2.4Ghz technology ensures that your mouse accurately translates your hand movements onto the screen whether you're creating digital art, gaming, or preparing a slideshow
- Compatible With PC Computers and Laptops
- Corded/Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delton
- MFR # DMERG12-WB
- Zoro # G311812221
- UPC # 802029084012
- Country of Origin China
- Category Computer Mice
Details
Connector Type | Auto Pair USB Dongle |
Color | Black |
Features | Superior CMOS sensors make this optical mouse perfect for everyday use at home, in the office, or on the go, Works within a wireless range of up to 30' with the included 2.4GHz USB dongle Right-handed with a vertical design that allows easing your hand into a more natural wrist posture, optimally placed thumb, and a hand-shake arm position that helps reduce strain and pain, Superior connectivity with 2.4Ghz technology ensures that your mouse accurately translates your hand movements onto the screen whether you're creating digital art, gaming, or preparing a slideshow |
Compatible With | PC Computers and Laptops |
Corded/Wireless | Wireless |
Includes | Box contains: wireless mouse and USB receiver |
Design | Vertical Right Hand |
DPI | Adjustable - 800, 1200, and 2400 |
CMOS Sensor | Yes |
Battery Type | (2) AAA batteries |
Battery Life | Up to 30 days and as much as 12 months standby time |
Description
The Delton Ergonomic 12 Vertical Mouse merges ergonomic excellence with practical productivity, leveraging science-driven design principles for optimal performance. Crafted based on extensive user feedback spanning over a decade, it prioritizes soft-touch comfort and effortless maneuverability across various surfaces. Endorsed by rheumatologists, its intuitive controls and adjustable precision aim to boost productivity while mitigating the stress and strain commonly associated with conventional mouse usage. Engineered to emulate a natural handshake position, this mouse series minimizes joint pressure, reducing the risk of injury during prolonged use. Unlike traditional mice, it promotes a healthier hand posture, combating fatigue and enhancing overall comfort. Each purchase includes a User Manual for comprehensive guidance, ensuring users extract maximum benefit from this innovative ergonomic solution.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Adventure 2-Watt 70-Channel Floating FRS Walkie-Talkie Pair, Black and Orange, (LPX650)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1221)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- WELTRON Weltron Display Port Adapter Converts Display Port To Vga. From A (91-727)
- DELTON Ergonomic Vertical Wireless Mouse w/ USB Dongle, 6 Buttons, Adjustable DPI, Right Handed (DMERGS22-WB)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- DELTON S18 Wireless Ergonomic Mouse, 6-buttons, with 2-in-1 USB and USB-C Receiver for Laptop PC (DMS18-WB)
- LOGITECH Wireless Mouse M185 - Red (910-003635)
- SATECHI C1 Usb C Wired Mouse, Space Gray (ST-AWUCMM)
- LOGITECH MX Master 3S Wireless Mouse (910-006570)
- Delton Computer Mice