Shop All Headsets
Delton
M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset
Mfr # DBHM101D
Zoro # G611718759
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wired or Wireless Both
- Connection Range 30 Feet
- Battery Life Talk Time: 40 Hours, Play Time: 45 Hours
- Features The built-in 1050mAh battery ensures extended usage, offering an impressive 45 hours of playtime and 40 hours of talk time on a single charge, Fast Charging, All Day 45 hours of playtime and 40 hours Talk Time,Connect wirelessly via Bluetooth or utilize the included Bluetooth dongle for devices without built-in Bluetooth capability.
- Charge Time 2 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Wired or Wireless | Both |
Connection Range | 30 Feet |
Battery Life | Talk Time: 40 Hours, Play Time: 45 Hours |
Features | The built-in 1050mAh battery ensures extended usage, offering an impressive 45 hours of playtime and 40 hours of talk time on a single charge, Fast Charging, All Day 45 hours of playtime and 40 hours Talk Time,Connect wirelessly via Bluetooth or utilize the included Bluetooth dongle for devices without built-in Bluetooth capability. |
Charge Time | 2 Hours |
Microphone | Clear Voice Capture (CVC) 8.0 Noise Cancelling Mic |
Bluetooth | Bluetooth |
Charging Method | USB-C Charging cord |
User Friendly | Simple plug and use |
Intuitive Controls | ANC Button, Power, Mic Mute, Volume, Multifunction Button: Answer/end Call, Play/pause music |
Includes | Inside the box: headset, USB Type-A to USB Type-C charging cable, auto-pair USB Bluetooth dongle |
Active Noise Canceling (ANC) | Active Noise Canceling (ANC) |
Power Source | Rechargeable Internal Battery |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connections3.5mm & USB-C ports |
Compatable with | MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Color | Black |
Ear Design | Double Ear Stereo Over the Ear Headphones |
For Use With | PC Computers, Laptops, iOS & Android |
Description
The headset is ergonomically designed for comfort, with soft memory foam ear cushions and an extendable cushioned headband. It comes in a sleek black color and features intuitive controls. With outstanding noise canceling, this headset ensures you're heard clearly no matter the background noise. The powerful rechargeable battery provides up to 50 hours of talk time and nearly 90 days of standby time. The active noise canceling ANC feature keeps background noise out, and the ANC toggle button gives you control over this feature. The headset's around-the-ear memory foam cushions make it exceptionally comfortable. You can pair the headset with two devices simultaneously, making it easy to manage multiple tasks. The auto-pairing USB dongle simplifies pairing with laptops or PCs. Inside the box, you'll find the headset, a USB Type-A to USB Type-C charging cable, and the auto-pair USB Bluetooth dongle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 400 KAF400, Mule 600, 610 '05-13 (YTX14AH4)
- RCA ROOF/ATTIC MOUNT 1-1/2"" (VH123R)
- MIGHTY MAX BATTERY YTX5L-BS GEL 12V 4AH Battery for Yamaha WR250F TTR230E Battery (YTX5L-BSGEL137)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- Delton Headsets