Shop All Keyboards
Delton
KB75 Portable Foldable Computer Keyboard for Phones, Tablets, Laptops, Game Consoles
Mfr # DKBF75
Zoro # G811718733
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Color Black
- Compatible With PC Computers and Laptops; PC/laptop running Windows, MacOS, Linux, iOS, Android, or ChromeOS
- Features Smart folding design for easy travel, Bluetooth connectivity for rapid, stable connection, Full gesture support touch pad for effortless navigation, Compatible with laptops, tablets, and smartphones across different operating systems, ; Yes; Portable; Yes; Simple plug in and use technology; Yes; Responsive with intuitive left and right buttons; Reinforced metal hinges, and durable plastic; Yes; Battery, Bluetooth, and Caps Lock
- Includes Inside the box: Delton F75 wireless keyboard, USB cable, user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Corded/Wireless | Wireless |
Color | Black |
Compatible With | PC Computers and Laptops; PC/laptop running Windows, MacOS, Linux, iOS, Android, or ChromeOS |
Features | Smart folding design for easy travel, Bluetooth connectivity for rapid, stable connection, Full gesture support touch pad for effortless navigation, Compatible with laptops, tablets, and smartphones across different operating systems, ; Yes; Portable; Yes; Simple plug in and use technology; Yes; Responsive with intuitive left and right buttons; Reinforced metal hinges, and durable plastic; Yes; Battery, Bluetooth, and Caps Lock |
Includes | Inside the box: Delton F75 wireless keyboard, USB cable, user manual |
Connection | BluetoothBluetooth, |
Ergonomic Design | Yes |
Battery Life | 50 Hours of continuous use on a single charge |
Description
Transform your typing experience with our foldable bluetooth keyboard, the ultimate tool for the on-the-go professional. This ergonomic keyboard folds down to a mere 3.8 x 6 inches, easily sliding into your backpack. It's equipped with Bluetooth for rapid, stable connections and features a touchpad with full touchpad gesture support for effortless navigation. The long-lasting rechargeable battery promises up to 50 hours of continuous use, ensuring you stay productive throughout the longest work sessions. Designed with precision in mind, this portable keyboard offers quiet keys and a comfortable layout for accurate typing, and it is compatible with all your devices, including laptop/PC, tablets, and smartphones, across Windows, macOS, and iOS. This bluetooth keyboard lightweight build doesn't compromise durability, making it a reliable travel companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- VERBATIM Cd-R 700Mb 52X Shiny Silver 100Pk (97934)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- TP-LINK 10G Multi-Gigabit Unmanaged Switch (TL-SX105)
- DELTON KB20 Big Button Computer Keyboard with Auto Pair USB for Laptop/Computer/Mac/iOS/Android (DBKBG20)
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- DELTON KB90 Solar Keyboard for PC Laptop Travel Home Office Remote Work Anywhere (DKBSLR90)
- LOGITECH K650 Signature Wrls KB Wht (920-010962)
- UPGRADE Waterproof Touchpad Keyboard (UP3534720)
- CHERRY AMERICAS Black Usb Us Intl 104+6 Key Layout (JK-1600EU-2)
- LOGITECH G413 Wired Gaming Keyboard (920-010433)
- Delton Keyboards