Shop All Keyboard & Mouse Combos
Delton
KB200 Wireless Ergonomic Keyboard and S12 Wireless Vertical Mouse Combo
Mfr # DKMKITERG12-WB
Zoro # G911718718
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Scroll Wheel Yes
- 6 Buttons Scroll wheel, back button, and DPI controls
- Keyboard Size Full Size 104 keys with 13 multimedia keys
- Features Rheumatologist recommended ergonomic keyboard and mouse with a split frame key layout and vertical grip design proven to reduce wrist strain, 2.4 GHz wireless connection eliminates delays and interference for a smooth typing and navigation experience and freedom of movement, Superior CMOS sensors make the Delton S12 perfect for everyday use at home, in the office, or on the go, Full-size keyboard with 104 keys, full number pad, and 13 function keys, allows for improved typing speed and productivity, The S12's six-buttons, including scroll wheel, back button, forward button, and a DPI control with 800/1200/2400 dpi settings lets you find your perfect comfort zone, be it for precise and deliberate movements or swift cursor navigation across the screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delton
- MFR # DKMKITERG12-WB
- Zoro # G911718718
- UPC # 802029084678
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Keyboard Size | Full Size 104 keys with 13 multimedia keys |
Details
Color | Black |
Scroll Wheel | Yes |
6 Buttons | Scroll wheel, back button, and DPI controls |
Features | Rheumatologist recommended ergonomic keyboard and mouse with a split frame key layout and vertical grip design proven to reduce wrist strain, 2.4 GHz wireless connection eliminates delays and interference for a smooth typing and navigation experience and freedom of movement, Superior CMOS sensors make the Delton S12 perfect for everyday use at home, in the office, or on the go, Full-size keyboard with 104 keys, full number pad, and 13 function keys, allows for improved typing speed and productivity, The S12's six-buttons, including scroll wheel, back button, forward button, and a DPI control with 800/1200/2400 dpi settings lets you find your perfect comfort zone, be it for precise and deliberate movements or swift cursor navigation across the screen |
Connection Range | 30 Feet |
DPI | Adjustable 800, 1200, and 2400 |
Wired or Wireless | Wireless |
Mouse Hand Design | Right Hand |
CMOS Sensors | Yes |
For Use With | PC Computers and Laptops |
Number pad | Yes, Full size number pad |
Design | Ergonomic |
Mouse Type | Vertical Ergonomic Right Hand Mouse |
Includes | Include: Delton KB200 & S12 Wireless Ergonomic Keyboard and Optical Mouse, Auto Pair USB Dongles, User Manuals |
Description
Experience unparalleled ergonomic comfort with the Delton KB200 wireless keyboard and S12 wireless mouse. Engineered to alleviate wrist strain and discomfort, these peripherals maintain a natural hand position, reducing fatigue and muscle stress. Featuring a split keyframe design and vertical grip, they promote a neutral hand posture for precise typing and navigation. The 2.4 GHz wireless connection ensures seamless performance, while the S12 mouse's CMOS sensors offer precision control. With multimedia function keys and versatile DPI settings, these peripherals enhance productivity across various operating systems. Powered by four AA batteries for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power UB645 (D5733) 6V 4.5Ah Sealed Lead Acid Battery (UNIVERSAL POWER GROUP-UB645 (D5733))
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- DELTON Ergonomic Wireless Battery Keyboard for PC Laptop Office Remote Work (DKMKITERG18-WB)
- DELTON Wireless Keyboard and Mouse Kit 24Ghz Auto Pair USB Full Sized Computer Mouse with Adjustable DPI (DKBMKIT2-WB)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- FASTTRACK Lenovo Desktop Options Professional Wireless Keyboard and Mouse Combo - US English (FA326887)
- OVERTIME USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables (OTDCIPUSBTC6WHX3)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight White (SNX-RNBW-KYB-MS-ST-WE)
- Delton Keyboard & Mouse Combos