Shop All Keyboards
Delton
KB20 Big Button Computer Keyboard with Auto Pair USB for Laptop/Computer/Mac/iOS/Android
Mfr # DBKBG20
Zoro # G711718734
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Wireless Wired
- Color Black
- Compatible With PC Computers, Laptops, iOS & Android; USB Tablets, Laptops, and PC Computers
- Connection USB Type-A connection
- Includes Inside the box: Delton KB20 wired keyboard and user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Size | Easy to see Oversized Keys |
Details
Corded/Wireless | Wired |
Color | Black |
Compatible With | PC Computers, Laptops, iOS & Android; USB Tablets, Laptops, and PC Computers |
Connection | USB Type-A connection |
Includes | Inside the box: Delton KB20 wired keyboard and user manual |
Features | Oversize characters and adjustable backlighting for optimal clarity in low-light environments, Full-size layout with numeric keypad and dedicated multimedia keys, Designed to reduce fatigue during extended typing sessions, Quick access function keys for enhanced productivity, Universal USB compatibility for seamless integration with desktop PCs and laptops, Clear Caps Lock and Num Lock indicators to prevent typing errors; Bright White Backlight; Keys feature a bold, contrasting color of the lettering against the background, improving readability for users with low visionSimple plug and use; YES: Caps lock, and Number Lock; Yes, with dedicated multi-media keys; Full Size, keyboard layout, including a numeric keypad on the right; Oversize characters and adjustable backlighting for optimal clarity in low-light environments; Yes, simple plug and use technology; USB Wired Connection; 6.3" x 17.7" inches; Big Button |
Description
Elevate your typing experience with the Delton KB20 portable keyboard.Built for those who demand clarity and comfort, this backlit keyboard boasts large-print buttons and subtle backlighting, making it ideal for users with low eyesight or seniors seeking ease of use. Whether you're typing during the day or in low-light conditions, the oversized characters and backlighting ensure excellent visibility at all times. Its full-size layout, including a convenient numeric keypad, is complemented by dedicated multimedia keys, streamlining your control over volume and more with a single touch. Engineered to reduce fatigue through its thoughtfully crafted keys, the computer keyboard invites you to enjoy extended typing sessions without discomfort. Quick-access function keys enhance productivity, allowing for effortless adjustments and navigation. With clear Caps Lock and Num Lock indicators, you'll avoid common typing errors, ensuring your work remains uninterrupted. Universal OS compatibility means seamless integration with your existing setup, whether you use a desktop PC or laptop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- DELTON KB75 Portable Foldable Computer Keyboard for Phones, Tablets, Laptops, Game Consoles (DKBF75)
- DELTON KB90 Solar Keyboard for PC Laptop Travel Home Office Remote Work Anywhere (DKBSLR90)
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- IMICRO Cobra 110-Key Wired USB LED Backlit Gaming Keyboard (Black) (IM-KBCOBV8)
- LOGITECH MX Keys S Combo B2B (920-012274)
- CHERRY AMERICAS Black 16 Usb/Ps2 Interface 104 Mx Black (G80-1800LPCEU-2)
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- Delton Keyboards