Shop All Computer Mice
Delton
G37 Wireless Ergonomic Gaming Mous w/ Adjustable DPI and LED Controls for Laptop, Desktop, MacBook
Mfr # DMGAM37ERG
Zoro # G211812215
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Mouse with a comfortable design for everyday use at home or in the office, Superior wireless connectivity ensures that your mouse accurately translates hand movements onto the screen whether you're creating digital art, gaming, or preparing a slideshow, Ergonomic right-handed shape helps ease your hand into a more natural wrist posture designed to reduce strain and pain, Ultrafast 2.4GHz technology delivers 1ms response times for a lag-free gaming experience
- Compatible With PC Computers and Laptops
- Corded/Wireless Wireless
- Includes Package content: mouse, USB receiver, USB Type-A to USB Type-C charging cable, user manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delton
- MFR # DMGAM37ERG
- Zoro # G211812215
- UPC # 802029084715
- Country of Origin China
- Category Computer Mice
Details
Color | Black |
Features | Mouse with a comfortable design for everyday use at home or in the office, Superior wireless connectivity ensures that your mouse accurately translates hand movements onto the screen whether you're creating digital art, gaming, or preparing a slideshow, Ergonomic right-handed shape helps ease your hand into a more natural wrist posture designed to reduce strain and pain, Ultrafast 2.4GHz technology delivers 1ms response times for a lag-free gaming experience |
Compatible With | PC Computers and Laptops |
Corded/Wireless | Wireless |
Includes | Package content: mouse, USB receiver, USB Type-A to USB Type-C charging cable, user manual |
Hand Designation | Right Handed |
Battery Type | Internal Rechargeable battery |
CMOS Sensor | Yes |
DPI | 10000 |
Battery Life | Play Time w LED On: 30 Hours, Play Time with LED off: 50 Hours |
Design | Vertical |
Description
The Delton G37 Wireless Ergonomic Gaming Mouse epitomizes science-driven ergonomic excellence, blending comfort and productivity seamlessly. Designed with direct input from users, its lightweight construction and soft-touch surface offer unparalleled comfort, while its 10,000 DPI superior CMOS optical sensor ensures precise performance for both work and play. Utilizing ultra-fast 2.4GHz technology, it guarantees a lag-free gaming experience, rivaling even wired mice in responsiveness. Engineered for right-handed comfort, its ergonomic shape promotes natural wrist posture, reducing strain. With up to 30 hours of battery life with LEDs on, or 50 hours with LEDs off, and customizable DPI settings, the G37 ensures uninterrupted usage tailored to individual preferences.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery for Honda Yamaha Suzuki Kawasaki (MAX3946479)
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- ILC Replacement for Mitsubishi Fx2nc-32bl (FX2NC-32BL MITSUBISHI)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- DELTON Ergonomic Vertical Wireless Mouse w/ USB Dongle, 6 Buttons, Adjustable DPI, Right Handed (DMERGS22-WB)
- DELTON S18 Wireless Ergonomic Mouse, 6-buttons, with 2-in-1 USB and USB-C Receiver for Laptop PC (DMS18-WB)
- DELTON S12 Wireless Ergonomic Vertical Mouse - 6 Buttons Battery Operated (DMERG12-WB)
- LOGITECH Wrls Mse M310 Hands Red, 910002486 (910-002486)
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- Delton Computer Mice